Check Availability
  • LINCOLN ELECTRIC 

    Stick Welder, Idealarc 250 Series, Input Voltage: 208/240/480

  • Item # 6FKG4
  • Mfr. Model # K1053-9
Stick Welder, Idealarc 250 Series, Input Voltage: 208/240/480
Qty
  • Web Price
    $3,221.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LINCOLN ELECTRIC stick welding power source is great for production welding, with welding ranges up to 300A AC and 250A DC. For low hydrogen, stainless steel, hard facing, aluminum, and bronze. Full-range continuous current control dial with indicator. Fan-cooled.
Show More Close
 

Technical Specifications

Item # 6FKG4
Mfr. Model # K1053-9
UNSPSC #23171508
Shipping Weight 376.0 lbs
Country of Origin USA *
Item Stick Welder
Series Idealarc 250
Input Voltage 208/240/480
Amps AC 250
Amps DC 250
Welding Processes Stick
Rated Output AC: 250A/30V/30%, DC: 250A/30V/30%
Duty Cycle AC: 250A/30V/30%, DC: 250A/30V/30%
Input (Amps) 34
Output Range (Amps) AC: 35-300, DC: 40-250
Hz 60
OCV 72v
Welding Amp Range High 300
Welding Amp Range Low 35
Welding Range (Amps DC) DC- 40-250A
Welding Range (Amps AC) 35-300
Overall Depth (In.) 21-1/2
Overall Height (In.) 27
Overall Width (In.) 19
Application Suited for Industrial Production, Maintenance and Repair Shops Applications Where Welding Versatility is Needed.
Includes Power Factor Capacitors
Standards CSA NRTL/C Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms