Check Availability
  • LINCOLN ELECTRIC 

    Stick Welder, AC-225 Series, Input Voltage: 240

  • Item # 5JPG2
  • Mfr. Model # K1170
Stick Welder, AC-225 Series, Input Voltage: 240 Stick Welder,40-225 AC,230 V,50 A,OCV 79 Stick Welder,40-225 AC,230 V,50 A,OCV 79 Stick Welder,40-225 AC,230 V,50 A,OCV 79 Stick Welder,40-225 AC,230 V,50 A,OCV 79
Qty
  • Web Price
    $478.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Lincoln Electric AC-225 stick welder features a full range 40A to 225A selector switch to ensure a uniform arc. Use with mild steel, low hydrogen, stainless steel, and hardfacing electrodes.
Show More Close
 

Technical Specifications

Item # 5JPG2
Mfr. Model # K1170
UNSPSC #23171508
Catalog Page 2414
Shipping Weight 99.0 lbs
Country of Origin USA *
Item Stick Welder
Series AC-225
Input Voltage 240
Amps AC 225
Welding Processes Stick
Rated Output 225
Duty Cycle 225A @ 25V, 20% Duty Cycle
Input (Amps) 50
Output Range (Amps) 40-225
Hz 60
OCV 79
Welding Amp Range High 225
Welding Amp Range Low 40
Output Amps @20% Duty Cycle 225
Welding Range (Amps AC) 40-225
Overall Depth (In.) 12
Overall Height (In.) 24
Overall Width (In.) 17-1/4
Application For Home, Farm, Shop, Repair and Maintenance, Build Up Welding, Light Fabrication
Includes 6 Foot Input Power With 6-50P Plug, Electrode Holder And Work Clamp With Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms