Check Availability
  • LINCOLN ELECTRIC 

    Stick Welder, Idealarc Series, Input Voltage: 240/480

  • Item # 12C055
  • Mfr. Model # K1286-16
Stick Welder, Idealarc Series, Input Voltage: 240/480
Qty
  • Web Price
    $5,636.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C055
Mfr. Model # K1286-16
UNSPSC #23171508
Shipping Weight 460.0 lbs
Country of Origin USA *
Item Stick Welder
Series Idealarc
Input Voltage 240/480
Amps AC 625
Welding Processes Stick
Rated Output 500A/40V @ 60%
Duty Cycle 500A/40V/60%
Input (Amps) 88/44
Output Range (Amps) 72-625
Hz 60
OCV 67V
Welding Amp Range High 625
Welding Amp Range Low 72
Welding Range (Amps AC) 72-625
Overall Depth (In.) 33-1/10
Overall Height (In.) 27-1/2
Overall Width (In.) 22-3/10
Application Industrial Production, Maintenance and Repair, Shop/Farm, Welding Education
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms