Check Availability
  • LINCOLN ELECTRIC 

    Stick Welder, Idealarc Series, Input Voltage: 240/480/575

  • Item # 12C053
  • Mfr. Model # K1053-8
Stick Welder, Idealarc Series, Input Voltage: 240/480/575
Qty
  • Web Price
    $2,823.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C053
Mfr. Model # K1053-8
UNSPSC #23171508
Shipping Weight 370.0 lbs
Country of Origin USA *
Item Stick Welder
Series Idealarc
Input Voltage 240/480/575
Amps AC 300
Welding Processes Stick
Rated Output AC: 250A/30V/30%, DC: 250A/30V/30%
Duty Cycle AC 250A/30V/30% DC 250A/30V/30%
Input (Amps) 95/86/43ACA 75/68/34ACD
Output Range (Amps) AC: 35-300, DC: 40-250
Hz 60
OCV 72VCA, 70VCD
Welding Amp Range High 300ACA, 250ACD
Welding Amp Range Low 35ACA, 40ACD
Output Amps @20% Duty Cycle N/A
Welding Range (Amps DC) 40-250A
Welding Range (Amps AC) 35-300A
Overall Depth (In.) 21.5
Overall Height (In.) 27
Overall Width (In.) 19
Application Industrial Production, Maintenance and Repair, Shop/Farm, Welding Education
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms