Check Availability
  • LINCOLN ELECTRIC 

    Remote Output Control, 6-Pin 100 ft

  • Item # 12C039
  • Mfr. Model # K857-1
Remote Output Control, 6-Pin 100 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C039
Mfr. Model # K857-1
UNSPSC #23171508
Shipping Weight 13.9 lbs
Country of Origin Mexico *
Item Remote Output Control
Application Portable Current Control Provides The Same Dial Range As The Current Control On The Welder, Consists Of A 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol, 100 ft. Cable Length
For Use With Lincoln Electric Wire Feed Welders
Includes One 6-pin Amphenol Connector Which Plugs Into The Remote Control Amphenol, 100 ft, Cable Length
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms