Check Availability
  • LINCOLN ELECTRIC 

    Fume Extractor, Miniflex Series, Input Voltage: 120, Air Flow (CFM): 95

  • Item # 54RY18
  • Mfr. Model # K3972-3
Fume Extractor, Miniflex Series, Input Voltage: 120, Air Flow (CFM): 95
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54RY18
Mfr. Model # K3972-3
UNSPSC #41103502
Catalog Page 0
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Fume Extractor
Air Flow (CFM) 95
MERV 11
Input Voltage 120
Sound Level dBA 80
Series Miniflex
Filter Media HEPA
Hz 60
Input (Amps) 12A
Motor HP 2.4
Features Current Sensor, Multiple Extraction Settings, Quiet Operation, Carbon Brush System, System Airflow Check
Application For General Welding Ventilation
Height (In.) 29"
Width (In.) 16"
Depth (In.) 17"
Includes 8' x 1-3/4" Extraction Hose with Adapter, LongLife-H(TM) Main Filter, HEPA Filter, (2) Carbon Brushes and Seals for Motor
* This product's country of origin is subject to change

Welcome Sign In