Check Availability
  • LINCOLN ELECTRIC 

    Flame-Resistant Sleeve, Black, 20 in. L

  • Item # 49CE36
  • Mfr. Model # KH813
Flame-Resistant Sleeve, Black, 20 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CE36
Mfr. Model # KH813
UNSPSC #46181508
Shipping Weight 0.4 lbs
Country of Origin China *
Item Flame-Resistant Sleeve
Size Universal
Length 20"
Color Black
Cuff Style Elastic Both Ends
Fabric Weight 9 oz.
Material Cotton
Max. Temp. 350 Degrees F
Application Welding, Grinding
* This product's country of origin is subject to change

Welcome Sign In