Check Availability
  • LINCOLN ELECTRIC 

    Drive Roll Kit,Solid Wire,035, 0.9MM

  • Item # 6JDX5
  • Mfr. Model # KP1696-035S
Drive Roll Kit,Solid Wire,035, 0.9MM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JDX5
Mfr. Model # KP1696-035S
UNSPSC #23171540
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Solid Drive Roll Kit
Wire Size (In.) .035
Size .045"
For MIG Guns Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
For Use With Lincoln Electric's Power MIG 216, 255XT, 350MP, LN-15, Power Feed 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
Features Drive Roll/Guide Tube Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms