Check Availability
  • LINCOLN ELECTRIC 

    AC/DC Stick Welder, AC/DC 225/125 Series, Input Voltage: 240

  • Item # 5JPG3
  • Mfr. Model # K1297
  • (2)
AC/DC Stick Welder, AC/DC 225/125 Series, Input Voltage: 240 Stick Welder,225AC/125DC,230V,50A,OCV 79 Stick Welder,225AC/125DC,230V,50A,OCV 79 Stick Welder,225AC/125DC,230V,50A,OCV 79 Stick Welder,225AC/125DC,230V,50A,OCV 79
Qty
  • Web Price
    $698.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The AC/DC 225/125 provides a smooth, stable arc for AC or DC welding. It features a front-mounted AC/DC polarity switch and full-range amperage selector switch. Use with mild steel, low hydrogen, stainless steel and hardfacing electrodes.
Show More Close
 

Technical Specifications

Item # 5JPG3
Mfr. Model # K1297
UNSPSC #23171508
Catalog Page 2414
Shipping Weight 117.0 lbs
Country of Origin USA *
Item AC/DC Stick Welder
Series AC/DC 225/125
Input Voltage 240
Polarity AC/DC
Amps AC 225
Amps DC 125
Welding Processes Stick
Rated Output 225AC/125DC
Duty Cycle AC 225A @ 25V, 20% / DC 125A @ 25V, 20%
Input (Amps) 50/36
Output Range (Amps) AC: 40-225, DC: 30-125
Hz 50/60
OCV 79-73V
Welding Amp Range High 225
Welding Amp Range Low 30
Output Amps @20% Duty Cycle 225/125
Welding Range (Amps DC) 30-125
Welding Range (Amps AC) 30-225
Overall Depth (In.) 12
Overall Height (In.) 24
Overall Width (In.) 17-1/4
Application For Home, Farm, Shop, Repair and Maintenance, Build Up Welding, Light Fabrication
Includes 6 Foot Input Power with 6-50P Plug, Electrode Holder and Work Clamp with Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms