Check Availability
  • LINCOLN 

    Drain, Waste Oi, 16 gal.

  • Item # 6Y902
  • Mfr. Model # 613
Drain, Waste Oi, 16 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fill and transport waste oil drums simply and easily with this Lincoln Industrial Waste Oil Drain. Just secure an empty 120-lb. open-top drum (not included) to the wheeled base, attach the drum cover to the top of the drum, and insert the drain tube. Collection bowl is height-adjustable to accommodate a variety of applications. Included gauge float indicates when the drum is nearly full and needs to be emptied.
Show More Close
 

Technical Specifications

Item # 6Y902
Mfr. Model # 613
UNSPSC #24112206
Catalog Page 932
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Waste Oil Drain
Capacity (Gal.) 16 gal.
Float Gauge Indicates when Drum is Full
Includes 17" Square Rolling Base with 2 1/2 Inches Wheels for Easy Movement (Drum Not Included)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms