Check Availability
  • LINCOLN 

    Air-Operated Grease Gun, 4800 psi, 26.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pip

  • Item # 6WA99
  • Mfr. Model # G120
Air-Operated Grease Gun, 4800 psi, 26.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lincoln air-operated grease gun helps make it simple for you to keep your equipment lubricated and running smoothly. Features such as an easy-to-use Lock-n-Load barrel system, automatic bleeder, flow control, automatic operation, and an ergonomic pistol grip handle help you get optimal performance for efficient operations. The advanced pump design helps eliminate priming problems.
Show More Close
 

Technical Specifications

Item # 6WA99
Mfr. Model # G120
UNSPSC #27112901
Shipping Weight 4.65 lbs
Country of Origin India *
Item Air-Operated Grease Gun
Grease Gun Loading Method Cartridge, Bulk, Suction
Grease Gun Handle Style Pistol Grip
Nozzle Extension Type Rigid Pipe
Strokes Per Oz. 26.0
Max. Operating Pressure 4800 psi
Air Inlet Size 1/4" FNPT
Air Input Range 40 to 120 psi
Cartridge Capacity 14-1/2 oz.
Bulk Capacity 16 oz.
Pipe Length 6"
Tube Color Gray
Tube Material Stainless Steel
Grease Type Up to and Including NLGI Grade 2 Greases
Tool Length 16-1/2"
Includes Bleeder Valve and Filler Nipple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms