Check Availability
  • LINCOLN 

    Air-Operated Grease Gun, 6000 psi, Cartridge, Bulk, Suction Loading, Flex Hose Nozzle

  • Item # 2FRU5
  • Mfr. Model # 1162
  • (1)
Air-Operated Grease Gun, 6000 psi, Cartridge, Bulk, Suction Loading, Flex Hose Nozzle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Lincoln Model 1162 PowerLuber, a fully automatic, continuous-operation pneumatic grease gun, provides excellent flow control thanks to a variable-speed trigger. The advanced pump design helps eliminate priming problems. The durable tool is designed for dependable ease of use, with an accessible check valve assembly, combination filler nipple/bleeder valve, and comfortable grip.
Show More Close
 

Technical Specifications

Item # 2FRU5
Mfr. Model # 1162
UNSPSC #27112901
Catalog Page 934
Shipping Weight 5.64 lbs
Country of Origin Taiwan *
Item Air-Operated Grease Gun
Grease Gun Loading Method Cartridge, Bulk, Suction
Grease Gun Handle Style Pistol Grip
Nozzle Extension Type Flex Hose
Max. Operating Pressure 6000 psi
Air Inlet Size 1/4" FNPT
Air Input Range 40 to 150 psi
Cartridge Capacity 14-1/2 oz.
Bulk Capacity 16 oz.
Pipe Length 1-1/2"
Hose Length 30"
Tube Color Gray
Tube Material Steel
Pressure Ratio 40:1
Grease Type Up to and Including NLGI Grade 2 Greases
Tool Length 17"
Features Fully Automatic, Continuous Operation and Variable Speed Trigger
Includes Filler Nipple and Bleeder Valve, Male Air Nipple and Hose Attachment Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms