Check Availability
  • LIGHT EFFICIENT DESIGN 

    60 Watts LED Lamp, High/Low Bay, Medium Screw (E26), 5773 Lumens, 4000K Bulb Color Temp.

  • Item # 53PX08
  • Mfr. Model # LED-8035E40-MHBC
60 Watts LED Lamp, High/Low Bay, Medium Screw (E26), 5773 Lumens, 4000K Bulb Color Temp. LED Lamp,High/Low Bay Bulb Shape,5773 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX08
Mfr. Model # LED-8035E40-MHBC
UNSPSC #39112102
Shipping Weight 2.99 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape High/Low Bay
Bulb Shape High/Low Bay
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 60
Wattage Equivalency 175W/250W MH
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 84.6
Bulb Type High Output
Bulb Beam Angle 180 Degrees
Lumens 5773
Bulb Primary Application Canopy, Low Bay, Parking Garage
Color Tuning No
Light Distribution 360 Degrees
Voltage BALLAST ONLY
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 6-7/64"
Light Bulb Dia. 7-51/64"
Bulb Power Source Plug and Play
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards cULus
* This product's country of origin is subject to change

Compliance and Restrictions