Check Availability
  • LIGHT EFFICIENT DESIGN 

    52 Watts LED Lamp, High/Low Bay, Medium Screw (E26), 5773 Lumens, 5700K Bulb Color Temp.

  • Item # 45PC08
  • Mfr. Model # LED-8025E57
52 Watts LED Lamp, High/Low Bay, Medium Screw (E26), 5773 Lumens, 5700K Bulb Color Temp. LED Repl Lamp,175W HPS/MH,52W,5700K,E26 LED Repl Lamp,175W HPS/MH,52W,5700K,E26 LED Repl Lamp,175W HPS/MH,52W,5700K,E26 LED Repl Lamp,175W HPS/MH,52W,5700K,E26
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-install bulb provides quick ROI, delivering energy savings of up to 80%, with a service life many times longer than traditional bulbs, to help reduce labor and replacement costs, as well. Throws off a brilliant white light, without using any inert gases or producing any UV rays. Use as direct replacement for your existing bulbs, with your existing fixtures.
Show More Close
 

Technical Specifications

Item # 45PC08
Mfr. Model # LED-8025E57
UNSPSC #39112102
Catalog Page 489
Shipping Weight 2.9 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape High/Low Bay
Bulb Shape High/Low Bay
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 52
Wattage Equivalency 175W HPS/175W MH
Bulb Color Temp. 5700K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 85.6
Bulb Type High Output
Bulb Beam Angle 180 Degrees
Lumens 5773
Bulb Primary Application Canopy, Low Bay, Parking Garage
Color Tuning No
Light Distribution Downlight
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 6-7/64"
Light Bulb Dia. 7-51/64"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL 1993, cULus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms