Check Availability
  • LIGHT EFFICIENT DESIGN 

    35 Watts LED Lamp, Cylindrical, Medium Screw (E26), 5617 Lumens, 5700K Bulb Color Temp., 1 EA

  • Item # 416J62
  • Mfr. Model # LED-8033E57-A
35 Watts LED Lamp, Cylindrical, Medium Screw (E26), 5617 Lumens, 5700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416J62
Mfr. Model # LED-8033E57-A
UNSPSC #39112102
Catalog Page 488
Shipping Weight 1.75 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape Cylindrical
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Metal/Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 35
Wattage Equivalency 175W HPS/175W MH
Bulb Color Temp. 5700K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 84.8
Bulb Type High Output
Bulb Beam Angle 360 Degrees
Lumens 5617
Bulb Primary Application Area, Post Top, Wall Pack
Color Tuning No
Light Distribution Omnidirectional
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 8-19/64"
Light Bulb Dia. 3-19/64"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards cULus
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Welcome Sign In