Check Availability
  • LIGHT EFFICIENT DESIGN 

    300 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 33533 Lumens, 5000K Bulb Color Temp., 1 EA

  • Item # 53PX19
  • Mfr. Model # LED-8050M50-HV
300 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 33533 Lumens, 5000K Bulb Color Temp., 1 EA LED Lamp,High/Low Bay Bulb Shape,33533lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX19
Mfr. Model # LED-8050M50-HV
UNSPSC #39112102
Shipping Weight 13.1 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape High/Low Bay
Bulb Shape High/Low Bay
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Mogul Screw (EX39)
Watts 300
Wattage Equivalency 1000W HPS/1000W MH
Bulb Color Temp. 5000K
Lighting Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 71.6
Bulb Type High Output
Bulb Beam Angle 120 Degrees
Lumens 33533
Bulb Primary Application Canopy, High Bay
Color Tuning No
Light Distribution Downlight
Voltage 480
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 12-1/2"
Light Bulb Dia. 12-1/2"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards cULus, UL 1598C
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
* This product's country of origin is subject to change

Welcome Sign In