Check Availability
  • LIGHT EFFICIENT DESIGN 

    300 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 34153 Lumens, 5000K Bulb Color Temp.

  • Item # 53PX18
  • Mfr. Model # LED-8050M50
300 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 34153 Lumens, 5000K Bulb Color Temp. LED Lamp,High/Low Bay Bulb Shape,34153lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX18
Mfr. Model # LED-8050M50
UNSPSC #39112102
Shipping Weight 12.8 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape High/Low Bay
Bulb Shape High/Low Bay
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Mogul Screw (EX39)
Watts 300
Wattage Equivalency 1000W HPS/1000W MH
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 71.7
Bulb Type High Output
Bulb Beam Angle 120 Degrees
Lumens 34153
Bulb Primary Application Canopy, High Bay
Color Tuning No
Light Distribution Downlight
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 12-1/2"
Light Bulb Dia. 12-1/2"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards cULus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms