Check Availability
  • LIGHT EFFICIENT DESIGN 

    30 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 2885 Lumens, 5700K Bulb Color Temp., 1 EA

  • Item # 45PC18
  • Mfr. Model # LED-8055M57
30 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 2885 Lumens, 5700K Bulb Color Temp., 1 EA LED Repl Lamp,150W HPS/MH,30W,5700K,E39 LED Repl Lamp,150W HPS/MH,30W,5700K,E39
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-install bulb provides quick ROI, delivering energy savings of up to 80%, with a service life many times longer than traditional bulbs, to help reduce labor and replacement costs, as well. Throws off a brilliant white light, without using any inert gases or producing any UV rays. Use as direct replacement for your existing bulbs, with your existing fixtures.
Show More Close
 

Technical Specifications

Item # 45PC18
Mfr. Model # LED-8055M57
UNSPSC #39112102
Catalog Page 488
Shipping Weight 1.87 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape Cylindrical
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Mogul Screw (E39)
Watts 30
Wattage Equivalency 100W HID
Bulb Color Temp. 5700K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 88.3
Bulb Type High Output
Bulb Beam Angle 120 Degrees
Lumens 2885
Bulb Primary Application Flood, Recessed
Color Tuning No
Light Distribution Downlight
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 6-51/64"
Light Bulb Dia. 4-45/64"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL 1993, UL1598C, cULus
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Welcome Sign In