Check Availability
  • LIGHT EFFICIENT DESIGN 

    150 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 19344 Lumens, 5000K Bulb Color Temp.

  • Item # 53PX27
  • Mfr. Model # LED-8034M50
150 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 19344 Lumens, 5000K Bulb Color Temp. LED Lamp,High/Low Bay Bulb Shape,19344lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX27
Mfr. Model # LED-8034M50
UNSPSC #39112102
Shipping Weight 8.2 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape High/Low Bay
Bulb Shape High/Low Bay
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Mogul Screw (EX39)
Watts 150
Wattage Equivalency 400W HPS/400W MH
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 85.7
Bulb Type High Output
Bulb Beam Angle 120 Degrees
Lumens 19344
Bulb Primary Application Canopy, High Bay
Color Tuning No
Light Distribution Downlight
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 10"
Light Bulb Dia. 10"
Bulb Power Source Requires Separate Driver
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards cULus
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms