Check Availability
  • High Output Bulbs and Lamps
  • LIGHT EFFICIENT DESIGN 

    140 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 19578 Lumens, 4000K Bulb Color Temp., 1 EA

  • Item # 53PX06
  • Mfr. Model # LED-8032M40-MHBC
140 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 19578 Lumens, 4000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX06
Mfr. Model # LED-8032M40-MHBC
UNSPSC #39112102
Shipping Weight 4.75 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape High/Low Bay
Bulb Shape High/Low Bay
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Mogul Screw (EX39)
Watts 140
Wattage Equivalency 400W HPS/400W MH
Bulb Color Temp. 4000K
Lighting Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 84.3
Bulb Type High Output
Bulb Beam Angle 120 Degrees
Lumens 19578
Bulb Primary Application Canopy, High Bay
Color Tuning No
Light Distribution Downlight
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 9-1/2"
Light Bulb Dia. 9-7/64"
Bulb Power Source Plug and Play
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards cULus
* This product's country of origin is subject to change

Welcome Sign In