Check Availability
  • LIGHT EFFICIENT DESIGN 

    140 Watts LED Grow Lamp, High/Low Bay, Mogul Screw (E39)

  • Item # 53PX21
  • Mfr. Model # LED-8032MGB
140 Watts LED Grow Lamp, High/Low Bay, Mogul Screw (E39)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX21
Mfr. Model # LED-8032MGB
UNSPSC #39112102
Shipping Weight 5.1 lbs
Country of Origin China *
Item LED Grow Lamp
Overall Bulb Shape High/Low Bay
Bulb Shape High/Low Bay
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Mogul Screw (E39)
Watts 140
Wattage Equivalency 400W HPS/400W MH
Light Technology LED
Light Appearance No Rated Color Temp, Blue
Average Bulb Life 50,000 hr.
Bulb Type High Output
Bulb Beam Angle 120 Degrees
Bulb Primary Application Grow Light
Color Tuning No
Light Distribution Downlight
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 9-1/2"
Light Bulb Dia. 9-7/64"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards cULus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms