Check Availability
  • LIGHT EFFICIENT DESIGN 

    14 Watts LED Lamp, Cylindrical, Medium Screw (E26), 2064.8 Lumens, 4000K Bulb Color Temp.

  • Item # 53PX25
  • Mfr. Model # LED-8038E40-A
14 Watts LED Lamp, Cylindrical, Medium Screw (E26), 2064.8 Lumens, 4000K Bulb Color Temp. LED Lamp,Cylindrical Bulb Shape,1750lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PX25
Mfr. Model # LED-8038E40-A
UNSPSC #39112102
Shipping Weight 0.7 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape Cylindrical
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 14
Wattage Equivalency 70W HPS/70W MH
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 82.1
Bulb Type High Output
Bulb Beam Angle 360 Degrees
Lumens 2064.8
Bulb Primary Application Bollard, Jelly Jar, Post Top, Wall Pack
Color Tuning No
Light Distribution 360 Degrees
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-13/32"
Light Bulb Dia. 2-39/64"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards cULus
* This product's country of origin is subject to change

Compliance and Restrictions