Check Availability
  • LIGHT EFFICIENT DESIGN 

    100 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 14666 Lumens, 4000K Bulb Color Temp.

  • Item # 416J58
  • Mfr. Model # LED-8027M40-A
100 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 14666 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416J58
Mfr. Model # LED-8027M40-A
UNSPSC #39112102
Shipping Weight 3.5 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape Cylindrical
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Metal/Polycarbonate
Bulb Base Type Mogul Screw (E39)
Watts 100
Wattage Equivalency 400W HPS/400W MH
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 85.6
Bulb Type High Output
Bulb Beam Angle 360 Degrees
Lumens 14666
Bulb Primary Application Area, Post Top, Wall Pack
Color Tuning No
Light Distribution Omnidirectional
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 11-51/64"
Light Bulb Dia. 4-1/2"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
Bulb Manufacturers Warranty Length 5 yr. Limited
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards cULus
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms