Check Availability
  • LIFTMASTER 

    Access Control Keypad, Minikey

  • Item # 6LUU5
  • Mfr. Model # MK500GS
  • (1)
Access Control Keypad, Minikey
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Minikey access control pad is designed to be vandal-resistant, and can be connected to a timer clock. The rugged keypad is fit for indoor or outdoor use. Its stainless steel faceplate catches the light for easy visibility at any time of day. Features include a lighted keypad, password protection, lightning protection, and variable entry code length.
Show More Close
 

Technical Specifications

Item # 6LUU5
Mfr. Model # MK500GS
UNSPSC #46171619
Shipping Weight 4.55 lbs
Country of Origin Mexico *
Item Access Control Keypad
Type Minikey
For Use With Gate Operators 5MKK7, 5MKK8, 5MKK9
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In