Check Availability
  • LIFT'N BUDDY 

    Electric Lift, Manual Push Platform Lift, 200 lb. Load Capacity, Lifting Height Max. 38-1/2"

  • Item # 52JU44
  • Mfr. Model # FLNB210
Electric Lift, Manual Push Platform Lift, 200 lb. Load Capacity, Lifting Height Max. 38-1/2"
Qty
  • Web Price
    $3,675.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manual platform lifts use hand-cranks to raise lighter loads. For use in workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.
Show More Close
 

Technical Specifications

Item # 52JU44
Mfr. Model # FLNB210
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 125.0 lbs
Country of Origin Sweden *
Item Platform Lift
Load Capacity 200 lb.
Lifting Height Max. 38-1/2"
Lifting Height Min. Ground Level
Platform Length 16"
Platform Width 20"
Base Legs Outside Dim. 20"
Overall Length 25"
Overall Width 20"
Overall Height 52"
Load Center 10"
Lift Base Style Fixed Straddle
Lift Control Push Button
Lift Mechanism Belt Drive
Lift Mobility Electric Lift, Manual Push
Lift Speed Unloaded 4" Per Second
Frame Material Aluminum
Rear Wheel Dia. 10"
Includes Maintenance Free Belt Drive with Up Down Control Operation
Manufacturers Warranty Length 1 yr.
Lift Voltage 110VAC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In