Check Availability
Tow Strap, Nylon, 1600 lb., 2in., 30 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LJE3
Mfr. Model # TS1802NX30
UNSPSC #24101611
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Tow Strap
Rated Capacity 1600 lb.
Length 30 ft.
Width 2"
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In