Check Availability
  • LIFT-ALL 

    Tie Down Strap, 27 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet

  • Item # 4LA47
  • Mfr. Model # 26422
Tie Down Strap, 27 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Load Hugger® Ratchet Tie-Down U-Hook style helps keep your cargo from shifting in transit. Made of strong polyester webbing, this strap is sturdy and flexible and conforms well to loads, creating an extra tight binding. Ratchet assembly makes them easy to adjust. This cargo strap is a ratchet-type strap for lifting up to 3300 lb. Durable polyester construction with steel hardware. 2-pc. steel construction comes in high-visibility yellow.
Show More Close
 

Technical Specifications

Item # 4LA47
Mfr. Model # 26422
UNSPSC #31162310
Catalog Page 1105
Shipping Weight 5.55 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 3300 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type U-Hook
For Use With Vans, Trucks, Trailers
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In