Check Availability
  • LIFT-ALL 

    Tie Down Strap, 16 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Ratchet

  • Item # 3MLU5
  • Mfr. Model # NT10
Tie Down Strap, 16 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 3MLU5
Mfr. Model # NT10
UNSPSC #31162406
Shipping Weight 1.5 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 1"
Working Load Limit 700 lb.
Breaking Strength 2100 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Black
Cargo Tie Down End Type J-Hook and Keeper
For Use With Portable or Weld-On Winch
Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms