Check Availability
  • LIFT-ALL 

    Tie Down Strap, 27 ft.L x 2"W, 3330 lb. Load Limit, Adjustment: Ratchet

  • Item # 3LLG8
  • Mfr. Model # 61013
Tie Down Strap, 27 ft.L x 2"W, 3330 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 3LLG8
Mfr. Model # 61013
UNSPSC #31151903
Shipping Weight 10.6 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 3330 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Grab Hook and Chain Anchor
For Use With Vans, Trucks, Trailers
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms