Check Availability
  • LIFT-ALL 

    Tie Down Strap, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet

  • Item # 3KN70
  • Mfr. Model # 60809
Tie Down Strap, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 3KN70
Mfr. Model # 60809
UNSPSC #24101605
Shipping Weight 2.15 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Gray
Cargo Tie Down End Type Spring E-Track
For Use With Spring E-Track
Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
Standards CVSA, WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms