Check Availability
  • LIFT-ALL 

    Tie Down Strap, 30 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet

  • Item # 38Z893
  • Mfr. Model # 26423
Tie Down Strap, 30 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38Z893
Mfr. Model # 26423
UNSPSC #24102101
Shipping Weight 5.1 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 30 ft.
Cargo Tie Down Width 2"
Working Load Limit 3300 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type U-Hook
For Use With Vans, Trucks, Trailers
Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms