Check Availability
  • LIFT-ALL 

    Tie Down Strap, 10 ft.L x 1"W, 330 lb. Load Limit, Adjustment: Ratchet

  • Item # 38Z859
  • Mfr. Model # 60102
Tie Down Strap, 10 ft.L x 1"W, 330 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 38Z859
Mfr. Model # 60102
UNSPSC #24102101
Shipping Weight 1.02 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 10 ft.
Cargo Tie Down Width 1"
Working Load Limit 330 lb.
Breaking Strength 1000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Black
Cargo Tie Down End Type Flat Hook
For Use With Vans, Trucks, Trailers
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms