Check Availability
  • LIFT-ALL 

    Tie Down Strap, 27 ft.L x 2"W, 1600 lb. Load Limit, Adjustment: Ratchet

  • Item # 2W726
  • Mfr. Model # 60501
Tie Down Strap, 27 ft.L x 2"W, 1600 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Load Hugger® Ratchet Tie-Down flat hook style helps keep your cargo from shifting in transit. Made of strong polyester webbing, this strap is sturdy and flexible and conforms well to loads, creating an extra tight binding. Ratchet assembly makes them easy to adjust. This cargo strap is a ratchet-type strap for lifting up to 1600 lb. Durable polyester construction with steel hardware. 2-pc. steel construction comes in high-visibility yellow.
Show More Close
 

Technical Specifications

Item # 2W726
Mfr. Model # 60501
UNSPSC #24101605
Shipping Weight 4.4 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 1600 lb.
Breaking Strength 5000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Flat Hook
For Use With Vans, Trucks, Trailers
Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms