Check Availability
  • LIFT-ALL 

    Tie Down Strap, 15 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Ratchet

  • Item # 2A469
  • Mfr. Model # 6A105
Tie Down Strap, 15 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This retractable tie-down and ratchet strap features a retractable spool that keeps straps from getting tangled or damaged. Includes a plastic holder for storage. The strap features a shaft made of alloy steel plate that keeps webbing from fraying. Release mechanism allows webbing to be pulled through the ratchet. Made of polyester.
Show More Close
 

Technical Specifications

Item # 2A469
Mfr. Model # 6A105
UNSPSC #24101605
Shipping Weight 1.4 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 15 ft.
Cargo Tie Down Width 1"
Working Load Limit 700 lb.
Breaking Strength 2100 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Black
Cargo Tie Down End Type J-Hook and Keeper
For Use With Vans, Trucks, Trailers
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In