Check Availability
  • LIFT-ALL 

    Tie Down Strap, 27 ft.L x 2"W, 1600 lb. Load Limit, Adjustment: Ratchet

  • Item # 2A467
  • Mfr. Model # 60503
Tie Down Strap, 27 ft.L x 2"W, 1600 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features a ratcheting mechanism for secure adjustment.
Show More Close
 

Technical Specifications

Item # 2A467
Mfr. Model # 60503
UNSPSC #24101605
Shipping Weight 3.85 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 1600 lb.
Breaking Strength 5000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Triangle Ring
For Use With Vans, Trucks, Trailers
Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms