Check Availability
  • LIFT-ALL 

    Steel Sling Hook, For Synthetic Slings, Green

  • Item # 39A377
  • Mfr. Model # DCH2
Steel Sling Hook, For Synthetic Slings, Green Sling Hook,Steel,5300 lb.,Green,Painted
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39A377
Mfr. Model # DCH2
UNSPSC #31162605
Shipping Weight 2.78 lbs
Country of Origin Italy *
Item Sling Hook
Color Green
For Sling Width 1"
Width 1-3/4"
Length 4"
Material Steel
For Use With Synthetic Slings
Includes 1-5/16" Hook Opening
Working Load Limit 5300 lb.
* This product's country of origin is subject to change

Welcome Sign In