Check Availability
  • LIFT-ALL 

    Steel Sling Hook, For Synthetic Slings, Purple

  • Item # 39A376
  • Mfr. Model # DCH1
Steel Sling Hook, For Synthetic Slings, Purple Sling Hook,Steel,2600 lb.,Purple,Painted
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39A376
Mfr. Model # DCH1
UNSPSC #31162605
Shipping Weight 1.63 lbs
Country of Origin Italy *
Item Sling Hook
Color Purple
For Sling Width 1"
Width 1-9/16"
Length 3-3/8"
Material Steel
For Use With Synthetic Slings
Includes 1" Hook Opening
Working Load Limit 2600 lb.
* This product's country of origin is subject to change

Welcome Sign In