Check Availability
  • LIFT-ALL 

    Recovery Strap, 8" W x 26 ft. L, Yellow

  • Item # 3YFC7
  • Mfr. Model # RS1808NGX26
Recovery Strap, 8" W x 26 ft. L, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YFC7
Mfr. Model # RS1808NGX26
UNSPSC #31151903
Shipping Weight 14.1 lbs
Country of Origin USA *
Item Recovery Strap
Size 8" x 26 ft.
Rated Capacity 12,800 lb.
Web Tensile Strength 9800 lb.
Breaking Strength 25,600 lb.
Working Lifting Limit 12,800 lb.
Length 26 ft.
Width 8"
Material Nylon
Color Yellow
Standards WSTDA, OSHA 1910.84, ASME B30.9
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms