Check Availability
  • LIFT-ALL 

    8 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1

  • Item # 33KE97
  • Mfr. Model # 732SOSW10X8
8 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KE97
Mfr. Model # 732SOSW10X8
UNSPSC #24101611
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Chain Sling
Grade 100
Number of Sling Legs 1
Chain Size 7/32"
Sling Capacity @ 90 Degrees 2700 lb.
Sling Type Oblong, Sling Hook
Hook Opening 31/32"
Length of Sling Leg 7.6 ft.
Master Link/Bail Overall Height 6-1/8"
Master Link/Bail Opening Height 3"
Master Link/Bail Opening Width 1-1/2"
Color Black, Orange
Finish Chain Black Coating, Fittings Powder-Coated
Sling Length 8 ft.
Standards OSHA 1910.184; , ASME B30.9, NACM
Includes Proof Test Certificate
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions