Check Availability
  • LIFT-ALL 

    64" Nylon Web Hose Halter

  • Item # 39A392
  • Mfr. Model # HH264
64" Nylon Web Hose Halter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39A392
Mfr. Model # HH264
UNSPSC #40142007
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Hose Halter
Hose Inside Dia. 2" to 6"
Length 64"
Max. Working Pressure (PSI) 750 @ 2"
For Use With Hose Connections
Standards OSHA, MSHA, OHS
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In