Check Availability
  • LIFT-ALL 

    44" Nylon Web Hose Halter

  • Item # 39A391
  • Mfr. Model # HH244
44" Nylon Web Hose Halter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39A391
Mfr. Model # HH244
UNSPSC #40142007
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hose Halter
Hose Inside Dia. 1" to 4"
Length 44"
Max. Working Pressure (PSI) 3300 @ 1"
For Use With Hose Connections
Standards OSHA, MSHA, OHS
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In