Check Availability
  • LIFT-ALL 

    30" Nylon Web Hose Halter

  • Item # 39A390
  • Mfr. Model # HH230
30" Nylon Web Hose Halter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39A390
Mfr. Model # HH230
UNSPSC #40142007
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Hose Halter
Hose Inside Dia. 1/4" a 2"
Length 30"
Max. Working Pressure (PSI) 52,000 @ 1/4"
For Use With Hose Connections
Standards OSHA, MSHA, OHS
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In