Check Availability
  • LIFT-ALL 

    3 ft. Universal Link - Type U Web Sling, Nylon, Number of Plies: 1, 3" W

  • Item # 38T070
  • Mfr. Model # UU1603NX3
3 ft. Universal Link - Type U Web Sling, Nylon, Number of Plies: 1, 3" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38T070
Mfr. Model # UU1603NX3
UNSPSC #24101611
Shipping Weight 4.5 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Universal Link - Type U
Vertical Hitch Capacity 3600 lb.
Sling Length 3 ft.
Sling Width 3"
Number of Plies 1
Sling Material Nylon
Choker Hitch Capacity 2900 lb.
Basket Hitch Capacity 7200 lb.
Wear Resistant Cover None
Color Yellow
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Resistant to Alcohols, Ethers, and Strong Alkalies
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Sling Hardware Material Steel
Length of Sling Leg 1.8 ft.
Master Link/Bail Overall Height 7-1/8"
Master Link/Bail Opening Height 5-1/8"
Master Link/Bail Opening Width 3-1/8"
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms