Check Availability
  • LIFT-ALL 

    3 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1

  • Item # 38Y953
  • Mfr. Model # 932SOSW10X3
3 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38Y953
Mfr. Model # 932SOSW10X3
UNSPSC #24101611
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Chain Sling
Grade 100
Number of Sling Legs 1
Chain Size 9/32"
Sling Capacity @ 90 Degrees 4300 lb.
Sling Type Oblong, Sling Hook
Hook Opening 1-3/16"
Length of Sling Leg 2.4 ft.
Master Link/Bail Overall Height 7"
Master Link/Bail Opening Height 5"
Master Link/Bail Opening Width 2-1/2"
Color Black, Orange
Finish Chain Black Coating, Fittings Powder-Coated
Sling Length 3 ft.
Standards OSHA 1910.184; , ASME B30.9, NACM
Includes Chain Sling Safety Bulletin Rev 2.12
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions