Check Availability
  • LIFT-ALL 

    18 ft. Oblong, Sling Hook Chain Sling, Grade 80 Steel , Number of Sling Legs: 2

  • Item # 38Y962
  • Mfr. Model # 1DOSW8X18
18 ft. Oblong, Sling Hook Chain Sling, Grade 80 Steel , Number of Sling Legs: 2
Qty
  • Web Price
    $8,617.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38Y962
Mfr. Model # 1DOSW8X18
UNSPSC #24101611
Shipping Weight 392.7 lbs
Country of Origin USA *
Item Chain Sling
Grade 80
Number of Sling Legs 2
Chain Size 1"
Sling Capacity @ 30 Degrees 47,700 lb.
Sling Capacity @ 45 Degrees 67,400 lb.
Sling Capacity @ 60 Degrees 82,600 lb.
Sling Type Oblong, Sling Hook
Hook Opening 3-1/8"
Length of Sling Leg 16.5 ft.
Master Link/Bail Overall Height 7-1/2"
Master Link/Bail Opening Height 14"
Master Link/Bail Opening Width 7"
Color Black, Orange
Finish Chain Black Coating, Fittings Powder-Coated
Sling Length 18 ft.
Standards OSHA 1910.184; , ASME B30.9, NACM
Includes Chain Sling Safety Bulletin Rev 2.12
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Welcome Sign In