Check Availability
  • LIFT-ALL 

    15 ft. Universal Link - Type U Web Sling, Nylon, Number of Plies: 1, 4" W

  • Item # 38T082
  • Mfr. Model # UU1604NX15
15 ft. Universal Link - Type U Web Sling, Nylon, Number of Plies: 1, 4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38T082
Mfr. Model # UU1604NX15
UNSPSC #24101611
Shipping Weight 9.5 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Universal Link - Type U
Vertical Hitch Capacity 4800 lb.
Sling Length 15 ft.
Sling Width 4"
Number of Plies 1
Sling Material Nylon
Choker Hitch Capacity 3800 lb.
Basket Hitch Capacity 9600 lb.
Wear Resistant Cover None
Color Yellow
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Resistant to Alcohols, Ethers, and Strong Alkalies
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Sling Hardware Material Steel
Length of Sling Leg 13.6 ft.
Master Link/Bail Overall Height 8-1/2"
Master Link/Bail Opening Height 6-1/8"
Master Link/Bail Opening Width 4-1/8"
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms