Check Availability
  • LIFT-ALL 

    14 ft. Oblong, Sling Hook Chain Sling, Grade 80 Steel , Number of Sling Legs: 1

  • Item # 38Z010
  • Mfr. Model # 78SOSW8X14
14 ft. Oblong, Sling Hook Chain Sling, Grade 80 Steel , Number of Sling Legs: 1
Qty
  • Web Price
    $2,439.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38Z010
Mfr. Model # 78SOSW8X14
UNSPSC #24101611
Shipping Weight 127.8 lbs
Country of Origin USA *
Item Chain Sling
Grade 80
Number of Sling Legs 1
Chain Size 7/8"
Sling Capacity @ 90 Degrees 34,200 lb.
Sling Type Oblong, Sling Hook
Hook Opening 2-25/32"
Length of Sling Leg 12.8 ft.
Master Link/Bail Overall Height 15-1/2"
Master Link/Bail Opening Height 10-1/2"
Master Link/Bail Opening Width 5-1/4"
Color Black, Orange
Finish Chain Black Coating, Fittings Powder-Coated
Sling Length 14 ft.
Standards OSHA 1910.184; , ASME B30.9, NACM
Includes Chain Sling Safety Bulletin Rev 2.12
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions