Check Availability
  • LIFT-ALL 

    12 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1

  • Item # 38Y906
  • Mfr. Model # 34SOSW10X12
12 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1
Qty
  • Web Price
    $1,388.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This single-leg steel chain sling is ideal for load securing and pulling.
Show More Close
 

Technical Specifications

Item # 38Y906
Mfr. Model # 34SOSW10X12
UNSPSC #24101611
Shipping Weight 87.5 lbs
Country of Origin USA *
Item Chain Sling
Grade 100
Number of Sling Legs 1
Chain Size 3/4"
Sling Capacity @ 90 Degrees 35,300 lb.
Sling Type Oblong, Sling Hook
Hook Opening 2-1/2"
Length of Sling Leg 11.1 ft.
Master Link/Bail Overall Height 10-1/4"
Master Link/Bail Opening Height 8-3/4"
Master Link/Bail Opening Width 4-3/8"
Color Black, Orange
Finish Chain Black Coating, Fittings Powder-Coated
Sling Length 12 ft.
Standards OSHA 1910.184; , ASME B30.9, NACM
Includes Chain Sling Safety Bulletin Rev 2.12
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions