Check Availability
  • LIFT-ALL 

    11 ft. Twisted Eye and Eye - Type 4 Web Sling, Polyester, Number of Plies: 2, 1" W

  • Item # 38U461
  • Mfr. Model # EE2801DTX11
11 ft. Twisted Eye and Eye - Type 4 Web Sling, Polyester, Number of Plies: 2, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38U461
Mfr. Model # EE2801DTX11
UNSPSC #24101611
Shipping Weight 1.5 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Twisted Eye and Eye - Type 4
Vertical Hitch Capacity 3200 lb.
Sling Length 11 ft.
Sling Width 1"
Number of Plies 2
Sling Material Polyester
Choker Hitch Capacity 2500 lb.
Basket Hitch Capacity 6400 lb.
Wear Resistant Cover None
Eye Length 8-1/2"
Color Yellow
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Grease and Most Acids
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms