Check Availability
  • LIFT-ALL 

    11 ft. Flat Eye and Eye - Type 3 Web Sling, Tuff-Edge Polyester, Number of Plies: 1, 4" W

  • Item # 38T593
  • Mfr. Model # EE1804TFX11
11 ft. Flat Eye and Eye - Type 3 Web Sling, Tuff-Edge Polyester, Number of Plies: 1, 4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38T593
Mfr. Model # EE1804TFX11
UNSPSC #24101611
Shipping Weight 3.6 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 6400 lb.
Sling Length 11 ft.
Sling Width 4"
Number of Plies 1
Sling Material Tuff-Edge Polyester
Choker Hitch Capacity 5000 lb.
Basket Hitch Capacity 12,800 lb.
Wear Resistant Cover None
Eye Length 12"
Color Silver
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Abrasion, Cutting
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms